Willow Round Planters - Set of 3x8 (Pack of 24)

Order Code: ZT5514818S

£83.99 Inc VAT (20%)


Description

Overall Dimensions:
Small:
Top Diameter: 23cm
Base: 15cm
Height: 24cm
Medium:
Top Diameter: 27cm
Base: 22cm
Height: 12cm
Large:
Top Diameter: 33cm
Base: 22cm
Height: 30cm

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome