Anodized Aluminium Angles


£6.99 Inc VAT (20%)

See 2 Product Variants
£6.99

Description

Anodised aluminium angles are used either externally or internally to hide fixtures, gaps or edges. Anodised aluminium angles offer excellent durability as the anodising process makes them resistant to knocks, scratches or chips as well as offering additional protection against corrosion. Anodised aluminium is a cost effective choice, offering a longer lasting, highly durable product compared to cheaper, untreated aluminium.

Feature Attributes

Material:
Aluminium
Product Type:
Anodized Aluminium Angle
Length:
1 mm
Colour:
Silver

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome