Steel Angles, 1m Length


£12.99 Inc VAT (20%)

See 2 Product Variants
£12.99

Description

A steel angle, suitbable as an edging material to provide a neat finish to projects. Can be used in light contruction projects too.
PRODUCT FEATURES
Multi-purpose steel angle profile
3mm thick
Suitable for light construction and DIY projects

Feature Attributes

Colour:
Aluminium
Product Type:
Steel Angle
Length:
1 mm
Material:
Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome