Special spring mechanism for various sized cuts
Ultra lightweight extruded aluminium construction
Ultra Reach. pruners include easy mount Tiger Tooth/Tiger Claw. tri-edge saw
Quick connecting telescopic extensions from 6-10ft
Alternate hand comfort grip, slides & locks anywhere on pole
Inlaid TPR handle, rotates 180 degrees on pole
Blade Length: 16mm
Length: 180 - 301cm
Weight: 1105g
Priced Per Unit