Sterling Europrofile Cylinder Nickel Visipacked 35 x 50 35 x 50mm (85mm) , Double, Bright Nickel Internal x external- 35mm x 50mm An affordable and dependable cylinder for the commercial and consumer markets Ideal for use as a standard lock Solid brass body and plug 5 pin tumbler locking mechanism Anti-pick mushroom pins 12, 000 key differs 30� offset cam Standard section keyway
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.