P401 Rim Lock 138 x 76mm


Select
£21.99 Inc VAT (20%)


See all variants from £21.99

Description

The Yale 401 traditional rim locks provide basic security and should only be used where a high level of security is not required. Rim locks are ideal for internal doors or gates and outbuildings. These rim locks are held on by three screws and the keep by two screws; anyone with a simple screwdriver can remove the lock internally and open the door. It is operated by using the key and handle from either side of the door. One turn of the key deadlocks the bolt. For use with rim lock knob handles. Case Size: 138mm x 76mm.Backset: 42mm.

Feature Attributes

Backset:
42 mm
Case Depth:
76 mm
Case Height:
138 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome