Era Viscount Rebate Set Brass 63mm Suitable for all sashlocks in the Viscount range Enables a Viscount lock to be suitable for rebated French doors Available in 12.7mm (1/2") and 25.4mm (1") Non handed to reduce stockholding Full fitting instruction is supplied Suitable for Internal Doors 1 Yr Mechanical Guarantee
Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.