1. Maintenance & Outdoor/
  2. Raw Materials/
  3. Rubber Sheeting
EPDM Rubber Sheet Black

EPDM Rubber Sheet Black


4 Variants From
£209.99

Inc VAT (20%)

Up to 4.5% off
See 4 Product Variants
£209.99

Description

EPDM RUBBER is ideal for outdoor application because of its excellent resistance to ozone, oxidants and severe weather conditions. 67° shore A hardness.
Tensile strength at break: 5 Mpa. Elongation at break: 300%.

Feature Attributes

Colour:

Black

Material:

EPDM Rubber