Anti-Bird Netting (Heavy Duty) - 12m x 100m

Order Code: ZT5514621S

£559.99 Inc VAT (20%)


Description

Heavy Duty mesh, double stitch monofilament thread.

Ideal for fruit cages or other applications to keep out birds, rodents, etc.

Protects plants & crops from bird attack
Extra strong & flexible
UV stabilised for longer life
Rot & mildew resistant
Ideal for fruit cages & ponds
Repels birds without trapping them
100% HDPE
Double stitched monofilament thread for extra strength
Weight: 29g/m²
Mesh size: 25 x 25mm
Colour: Black
Life expectancy: 10 years

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome