Colour Coded Shovels


Select
Select
£29.99 Inc VAT (20%)


See all variants from £29.99

Description

The colour coded Range of food handling tools have been designed to prevent cross contamination. Work areas can be colour coded for instant recognition of non approved tools that could compromise hygiene standards. Product features: Lightweight. Rot and rust proof. Tough and durable. Non-stick. Easy to clean polyproplyene. Food contact certificates achieved.

Dimensions (head W x H x handle length):
Standard: 347 x 410 x 1100mm.
Large: 347 x 362 x 1107mm.

See full description

Feature Attributes

Type:
Shovel
Protection Features:
Rustproof,Rotproof,Non-stick
Handle Shape:
D-shape
Overall Width:
347 mm
Standards Met:
Food Contact Certificates
Operating Temperature Range:
-30 to 80 °C
More attributes