Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Spades & Shovels
Ergonomic Food Safe Shovels, Overall Length 1310mm
By FINCKE-Hygiene
5 Variants From
£159.99
Inc VAT (20%)
See 5 Product Variants
£159.99
Description
Description unavailable
Feature Attributes
Product Type:
Shovels
Material Properties:
Suitable for Use with Foodstuffs
Supplied:
Assembled
Material:
Polypropylene, Anodised Aluminium
Length:
1310 mm
Width:
345 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome