Street Orderly Barrow with Bin, Brush and Shovel


Select
£599.99 Inc VAT (20%)


See all variants from £599.99


Description unavailable

Feature Attributes

Type:
Single Street Orderly
Material:
Steel Tube
Number of Wheels:
4
Number of Bins:
1
Width:
850 mm
Height:
1000 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome