Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Lawn & Garden
Lawn & Garden Tools
Spades & Shovels
Telescopic Hand Shovel, Length 100 mm
By EUROKRAFTbasic
See all variants from
£49.99
Inc VAT (20%)
See all variants from
£49.99
Description unavailable
Feature Attributes
Material:
Polypropylene
Colour:
Red
Product Type:
Accessories for Grit Containers
Supplied:
Assembled
Width:
205 mm
Length:
715 mm
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome