Replacement Front Door Lock 60mm Finish Brass Effect Body - Brass Cylinder

Order Code: ZT4971442S

£41.99 Inc VAT (20%)


Description

Era Replacement Front Door Lock 60mm Finish: Brass Effect Body - Brass Cylinder The Replacement Front Door Lock is an ideal product for replacing most types standard front door locks Comes with the option of having a deadlocking or non-deadlocking facility on the external cylinder With a new design lock body has been designed with larger footprints, which will hide most existing marks on the door The easy grip handle is ideally suited for the elderly Interior & Exterior Material: Zinc Alloy Fixings included 1 year guarantee and warranty

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome