Drum Screw Connection, Stainless Steel, for Pump Unit 41 mm, Thread g 2''

Order Code: ZT3149884S

£179.99 Inc VAT (20%)
£189.995% off


Description

Drum screw connection, stainless steel, for pump unit Ø 41 mm, thread G 2''. Supplied = assembled. Material = stainless steel. Product type = accessories for pumps. Secure attachment in the drum bunghole. No contamination of the medium from the outside. Increases the service life of the drum pump. The drum screw connection has a 2'' thread and therefore fits 60 and 200 l steel drums. When used with plastic drums or plastic canisters, they can be combined with the nine coloured thread adapters.

See full description
Specifications for Drum Screw Connection, Stainless Steel, for Pump Unit 41 mm, Thread g 2''
  • Diameter
    41mm
  • Product Type
    Drum Screw Connection
  • Material
    Stainless Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome