0
1
2
3
4
5

GO959 - Nox Sensor Hole Thread Restorer Male M22 x 1.5

Order Code: ZT4190967S

£139.99 Inc VAT (20%)


Description

This tool is universally used for light and heavy diesel engines, this tool allows you to professionally restore the thread of the NOx sensor hole without damaging the exhaust system.

The tool is equipped with an alignment guide at the front of the male threader to ensure a correct angle. With an extra short body, the tool can be used with a socket wrench or ratchet wrench in tight spaces.

Optimal for cleaning and regenerating threads up to the end of the thread/stop blind hole.

Application

Audi, Vw, Porsche, Opel, Mercedes-Benz, Bmw, General Motors, Man

Technical data

Square Drive: SW 13 mm
Length: 50 mm
Tensioning grooves: 6
Material: HSCO

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome