Quantity | Price | Discount |
---|---|---|
1 - 4 | £15.99 | 0% |
5 + | £15.03 | 6% |
The Hozelock 3-in-1 Watering Starter Set is for hoses with a diameter of 12.5mm and 15mm. Contains the following: 1 x 3-in-1 Nozzle has an ergonomic design with a soft touch grip and instruction arrows. It produces 3 different sprays: jet, cone and fine rose. Compatible with all other connectors. Made in the UK. 1 x Soft Touch Hose End Connector. Guaranteed secure, up to 10 bar, thanks to a triple locking system. All the internal parts are made from ultra tough engineering plastic, for a long leak free life. With a soft touch for added grip and comfort. 1 x Soft Touch AquaStop Connector. An internal valve stops the water flow when an accessory (e.g. a spray gun) is disconnected, avoiding the need to return to the tap to turn the water off when you are switching between accessories. It also helps to reduce water wastage. With a soft touch for added grip and comfort. 1 x Threaded Tap Connector 3/4in BSP for use with 95% of all outdoor taps. Includes a 1/2in adaptor for older taps. The connector securely attaches to the outdoor tap, and converts it to the Hozelock quick connect system.