1. Maintenance & Outdoor/
  2. Lawn & Garden/
  3. Watering & Irrigation/
  4. Watering Cans
Metal Watering Cans

Metal Watering Cans


3 Variants From
£29.99

Inc VAT (20%)

See 3 Product Variants
£29.99

Description unavailable

Feature Attributes

Product Type:

Watering Can

Diameter:

23 cm

Height:

27 cm

Material:

Metal

Capacity:

2 Gallon