Flexi Curve Scallop Border Terracotta 5 x 10 x 120cm

Order Code: ZT4946104S

£26.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%


Description

Primeur Flexi Curve Scallop Border Terracotta 5 x 10 x 120cm Recycled rubber border Eco-friendly Durable Won't fade, rot or crack Easy to install Supplied with installation spikes Flexible to curve around borders Child & pet safe Maintenance free Mower & strimmer safe Mould resistant Size: 120x10x5cm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Flexi Curve Scallop Border Terracotta 5 x 10 x 120cm
  • Material
    Recycled rubber
  • Length
    120cm
  • Width
    10cm
  • Colour
    Terracotta
  • Product Type
    Scallop Border

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome