Roman Stone Border Grey 7x9x120cm

Order Code: ZT4946111S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%


Description

Primeur Roman Stone Border Grey 7x9x120cm Our heaviest and most robust border option, this comes with spikes which go through the middle of the border through existing holes. Although this border does have some flexibility the thickness does not allow more than a gentle curve. Recycled rubber border Eco-friendly Durable Won't fade, rot or crack Easy to install Child & pet safe Maintenance free Mower & strimmer safe Mould resistant Size: 120x9x7cm

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for Roman Stone Border Grey 7x9x120cm
  • Material
    Recycled Rubber
  • Length
    120cm
  • Product Type
    Stone Border
  • Width
    9cm
  • Colour
    Grey

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome