Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
/
Lawn & Garden
/
Lawn & Garden Tools
/
Wheelbarrows
Balanced General Purpose Barrow with Platform
By KONGA
Wheel Type
Select
See all variants from
£1,039.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£1,039.99
Description unavailable
Feature Attributes
Product Type:
Wheelbarrows
Colour:
Yellow,Wood
Supplied:
Assembled
Load Capacity:
500 kg
Design of Hand Trolley:
with 2 Handles
Overall Width:
615 mm
More attributes