Polypropylene Wheelbarrow - Pink

Order Code: ZT5514693S

£95.99 Inc VAT (20%)


Description

Polypropylene wheelbarrow with a puncture free wheel.
Pan Size: 870 x 540 x 310mm
Volume: 90ltr
Load Weight: 120kg
Empty Weight: 14kg
Capacity: 90ltr
Colour: Pink

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome