Twin Wheeled Bulk Barrows


Select
Select
£749.99 Inc VAT (20%)


See all variants from £749.99

Description


Description unavailable

Feature Attributes

Material:
Tubular Steel, Powder Coated
Product Type:
Wheelbarrows
Supplied:
Assembled
Wheel Bearing:
Roller Bearing
Width:
900 mm
Wheel Diameter:
400 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome