Prismatic Reflective Sheeting SEM3934 Orange 914 mm x 45.7 M

Order Code: ZT5133801S

£1,439.99 Inc VAT (20%)


Description

It meets the colour and performance requirements of EN 12899-1:2007 Class RA2. The 3M� High Intensity Prismatic Reflective Sheeting Series 3930 is approved for the manufacturing of signfaces for traffic signs with European Technical Approvals (ETA)
The reflectivity, colour contrast, legibility, brightness and durability of 3M� High Intensity Prismatic Reflective Sheeting Series 3930 are all much better than those achieved by encapsulated glass beaded (RA2) sheeting
Durable - tougher topcoat aids against scuffs and scratches
The manufacturing process for 3M's Prismatic Sheetings reduces Volatile Organic Compound (VOC) emissions by 97%, energy consumption by 77%, and solid waste by 46% compared to encapsulated lens sheeting manufacturing processes.
Be kinder to the environment thanks to minimal uses of solvents and emissions in our manufacturing process
Ink
KGM marking

Suggested Applications
Permanent traffic signage
Work zone devices and signage
Vertical Delineators

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome