0
1
2

Chalk, Pack of 144

Order Code: ZT1059434X

£7.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%

Order by 3pm, get it Tomorrow

Description

High quality chalkboard grade chalk, non toxic and dust free. Easy to write - easy to erase. Ideal for a vast range of non-permanent marking uses in education, construction, fabrication, sports and other applications. Available as a pack of 12 (white), pack of 144 (white) and a pack of 12 (coloured).

Specifications for Chalk, Pack of 144
  • Product Type
    Chalk
  • Shape
    Stick
  • Colour
    White
  • Length
    136mm
  • For Use On
    Chalkboard
    Roads
    Pavement
  • MFR Part No.
    RS522553

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome