500GM "SF" Plastic Steel Putty

Order Code: ZT1060904X

£84.99 Inc VAT (20%)

Currently unavailable

Description

Steel filled, fast curing epoxy putty for durable emergency repairs. Rust resistant. Bonds to steel, iron, aluminium, brass and concrete at temperatures as low as 4°C.

Compressive strength: 72N/mm2.
Max. operating temperature: 93°C.
Pot life: 5mins.
Mix ratio: 1.7:1.

See full description
Specifications for 500GM "SF" Plastic Steel Putty
  • Operating Temperature Range
    93°
  • Compressive Strength
    72
  • Container Size
    500g
  • Product Type
    Plastic Steel 5 Minute Putty (SF)
  • Features
    Rapid Curing and Suitable for Low Temperature Use
    A Fast Curing
    Steel-filled Epoxy Putty for Dependable Emergency Repairs and Quick Maintenance Work
  • MFR Part No.
    10241
  • For Use On
    Steel
    Brass
    Iron
    Aluminium
    Concrete
    Plastic

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome