75MM Rising Butt Hinges S/Colour Left Hand (Pr)

Order Code: ZT1058936X

£5.19 Inc VAT (20%)
£5.495% off
QuantityPriceDiscount
1 - 4£5.190%
5 - 9£4.984%
10 - 19£4.778%
20 - 49£4.5712%
50 +£4.3616%

Currently unavailable

Description

Self closing hinges that also provide floor to ground clearance as they are opened. Available in a choice of left or right hand opening. Self colour. Supplied in pairs, boxed in 5's (5 pairs).

Specifications for 75MM Rising Butt Hinges S/Colour Left Hand (Pr)
  • Width
    45mm
  • MFR Part No.
    466-PP0075SCLH
  • Product Type
    Rising Butt Hinges - Left Hand
  • Material
    Steel
  • Finish/Coating
    Self Colour
  • Depth
    15
  • Length
    75mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome