Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Hooks, Links, Plates & Thimbles
150MM Cleat Hook Galvanised
By Matlock
Order Code:
ZT1058871X
£2.99
each
Inc VAT (20%)
£74.75 minimum order value
Quantity
Price
Discount
1 - 49
£2.99
0%
50 - 99
£2.87
4%
100 +
£2.75
8%
Add to basket
Minimum order quantity: 25.
Currently unavailable
Unavailable
GBP
74.75
https://www.zoro.co.uk/shop/maintenance-and-outdoor/hooks-links-plates-and-thimbles/150mm-cleat-hook-galvanised/p/ZT1058871X
Add to quotation
View all Hooks, Links, Plates & Thimbles
Description
Galvanised finish.
Size: 150mm (6").
Tags:
#BlackFridayExclusive
#BulkDiscount
Specifications
Specifications for 150MM Cleat Hook Galvanised
Package Quantity
1
Length
150mm
Finish/Coating
Galvanised
Product Type
Cleat Hooks
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome