Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Maintenance & Outdoor
Hardware & Building Materials
Door Hardware & Components
Door Exit Devices
Mortice Locks & Security Bolts
12MM Spring Loaded Bolt BZP
By Matlock
Order Code:
ZT1059144X
£6.49
each
Inc VAT (20%)
£64.90 minimum order value
Quantity
Price
Discount
1 - 9
£6.49
0%
10 - 19
£6.23
4%
20 - 49
£5.97
8%
50 +
£5.71
12%
10
Add to basket
Minimum order quantity: 10.
Currently unavailable
Unavailable
GBP
64.90
https://www.zoro.co.uk/shop/maintenance-and-outdoor/mortice-locks-and-security-bolts/12mm-spring-loaded-bolt-bzp/p/ZT1059144X
Add to quotation
View all Mortice Locks & Security Bolts
Description
Spring-loaded bolt suitable for metal or wooden gates.
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 12MM Spring Loaded Bolt BZP
MFR Part No.
513-PP0012ZP
Length
118mm
Product Type
Spring Loaded Bolts
Finish
Zinc Plated
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome