Brass Shim Pack 0.001"-0.015" 6 x 12" 12 Piece

Order Code: ZT1060584X

£94.99each Inc VAT (20%)
£474.95 minimum order value
QuantityPriceDiscount
1 - 4£94.990%
5 +£91.194%

Minimum order quantity: 5.
Currently unavailable

Description

Brass Shim stock. Available in 6" x 100" roll in a range of thicknesses from 0.001" to 0.025". Also available in a 12 piece pack - 6" x 12" rolls covering thicknesses from 0.001"-0.015".

Specifications for Brass Shim Pack 0.001"-0.015" 6 x 12" 12 Piece
  • Length
    12in
  • Thickness
    0.001 - 0.015in
  • Width
    6in
  • Number of Pieces
    12
  • MFR Part No.
    415-225
  • Material
    Brass

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome