Redlam Mark I Break Glass Panic Bolt Single Sided

Order Code: ZT1059418X

£44.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£44.990%
5 - 9£42.745%
10 +£40.4910%

Currently unavailable

Description

Aluminium panic bolt to secure fire or emergency exit doors but still comply with Fire Regulations. Simply break the ceramic tube, slide the bolt and open the door.
Bolt length: 165mm

Specifications for Redlam Mark I Break Glass Panic Bolt Single Sided
  • MFR Part No.
    REDLAM MK I
  • Protection Type
    Panic Exits
    Emergency Exits
  • Colour
    Silver
  • Product Type
    Panic Bolt
  • Material
    Aluminium
  • Size
    165mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome