Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Storage & Handling
Lifting, Pulling & Positioning
Lifting Hardware
Blocks & Pulleys
38MM Single Line Pulley with Hook Galvanised
By Matlock
Order Code:
ZT1058924X
£8.49
each
Inc VAT (20%)
£84.90 minimum order value
Quantity
Price
Discount
1 - 9
£8.49
0%
10 - 19
£8.15
4%
20 - 49
£7.81
8%
50 +
£7.47
12%
10
Add to basket
Minimum order quantity: 10.
Currently unavailable
Unavailable
GBP
84.90
https://www.zoro.co.uk/shop/storage-and-handling/blocks-and-pulleys/38mm-single-line-pulley-with-hook-galvanised/p/ZT1058924X
Add to quotation
View all Blocks & Pulleys
Description
Galvanised.
Size: 38mm (1,1/2").
Tags:
#BulkDiscount
Specifications
Specifications for 38MM Single Line Pulley with Hook Galvanised
Finish/Coating
Galvanised
Size
38mm
Pulley Type
Line
Wheel Type
Single
S Type Hook
Maximum Rope Diameter
8mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome