1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Micrometers/
  4. Analogue External Micrometers
103 Series External Micrometers - Imperial
0
1
2
3
4
5
6
7
8
9
10
11
12
13
14
15

103 Series External Micrometers - Imperial


20 Variants From
£49.99

Inc VAT (20%)

Up to 5% off
See 20 Product Variants
£49.99

Description

Enamelled Frame - Ratchet Thimble
Economy type with carbide tipped anvils.

Flatness: 0.6mm for up to 300mm (12").
1.0mm for up to 300 - 500mm (12 - 20").
Parallelism: 2+L/100)mm (fraction rounded down).
L = maximum measuring length.

See full description

Feature Attributes

System of Measurement:

Imperial

Includes:

Box,Certificate of inspection (0-2" range),Keys,Setting standard (from 1" upward)

Additional Features:

Baked-Enamel Finished Frame,Equipped with Ratchet Stop for Constant Measuring Force,Measuring Faces Carbide