0
1

118 Series U-Type Sheet Metal Micrometers


Select
Select
£189.99 Inc VAT (20%)


See all variants from £189.99

Description

For gauging sheet metal, fibre etc with a deep throat frame. The measuring faces are carbide tipped.

150mm throat depth 0.6µm.
300mm throat depth 1µm.
Instrument error:
150mm throat depth ±4µm.
300mm throat depth ±5µm.
Parallelism: 3µm.

Metric - Graduations: 0.01mm

Feature Attributes

Includes:
Setting standard (from 25 mm upward),Key,Box
Additional Features:
Ratchet Stop for Constant Force
Graduations:
0.010 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome