147 Series Can Seam Micrometers


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

For accurate measurement of depth and thickness of seams on cans. Satin chrome finish with thimble and sleeve scales.
Will measure can seam depths up to 5mm. Supplied in a lockable box with key.
Accuracy: plus/minus 3um.
Graduation: 0.01mm/0.001".

Feature Attributes

Graduations:
0.010 mm
Includes:
Box,Key
Weight Each:
65 g
Additional Features:
Ratchet Stop for Constant Force

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome