1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Micrometers/
  4. Analogue External Micrometers
1966 Series External Micrometers

1966 Series External Micrometers


14 Variants From
£85.99

Inc VAT (20%)

See 14 Product Variants
£85.99

Description

All have tungsten carbide measuring faces with a choice of standard or vernier type sleeve. Fitted with a 6.8mm spindle diameter, speeder type ratchet and locking lever. Supplied with an adjusting key.
Comply with BS870, DIN863/1, ISO361.

Blue textured tapered bow frame. Supplied in a durable plastic pocket case.

See full description

Feature Attributes

Additional Features:

Speeder Type Ratchet

Product Type:

Outside Micrometer