MXTA-XT Imperial Bore Micrometers


£429.99 Inc VAT (20%)

See all variants from £429.99

Description

The extended mechanical travel of these advanced two or three point gauges ensures that exchanging measuring anvils is now unnecessary. Their wide application range, 2-300mm, rugged construction and easy read scale, ensure both accuracy and ease of use. XT measuring heads and setting rings are supplied with UKAS certification.

Features
• Range 2-300mm (0.080"-12")
• 2-6mm 2 point / 6-300mm 3 point measurement
• Graduation XTA Micro 2-6mm: 0.001mm, 6-20mm: 0.002mm
• Graduation XTA 20-300mm: 0.005mm
• Tungsten carbide measuring faces on all 3-point heads from 12.5mm
• Blind bore measurement from 2mm-6mm and above 12.5mm (0.500")
• Extensions available above 6mm for deep hole measurement
• Ratchet stop to ensure consistent measurement
• Setting rings included with individual instruments and sets
• Bore gauges manufactured according to DIN 863, part 4
• Supplied in fitted wooden case

Feature Attributes

Includes:
Wooden Case
Resolution:
0.0001 in
System of Measurement:
Imperial
Display Type:
Analogue

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome