0
1
2

104 Series External Micrometers with Interchangeable Anvils - Metric


£299.99 Inc VAT (20%)

See 13 Product Variants
£299.99

Description

With one-piece carbide tip spindle and interchangeable ­hardened anvils with ground threads. Micro-lapped anvil and spindle faces, perforated frame with enamel finish. Supplied with standards, ratchet stop, positive locking clamp and supplied in a wooden or plastic (depending on size) storage case.

Accuracy:
Flatness: 0.6mm up to 300mm.
1.0mm up to 300 - 1000mm.
Parallelism: (2+L/100)mm (fraction rounded down).
Instrument error: ± (4+L/75)mm (fraction rounded up).
L = maximum measuring length.

Metric

Feature Attributes

Includes:
Box,Key,Inserts,Gauge Blocks
Additional Features:
Wide Measuring Range with Interchangeable Anvils,With Ratchet Stop for Constant Force,Supplied with Setting Standards for Each Range
Graduations:
0.010 mm
System of Measurement:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome