0
1
2
3

114 Series V-Anvil Micrometers


£399.99 Inc VAT (20%)

See all variants from £399.99

Description

Enamelled Frame . For the measurement of 3 or 5 fluted end mills, taps and reamers etc. Outside diameters can be directly read, or by applying the single wire method pitch diameters can be measured. Also used for checking out of roundness in centreless grinding operations. Positive locking clamp and constant force ratchet. Accuracy: Measuring Faces: 1-15mm /-4 mu m, 5-25mm /-4 mu m, 25-45mm /-5 mu m. Flatness: 0.3 mu m. Parallelism: (3L/75) mu m. L maximum measuring length. Measurement of Pitch Diameter: Pitch diameter E is given by the following formulae after taking the reading 'M' of micrometer by single wire method.
1. Whitworth (55) E (2M - D) - 3.16567d 0.96049P
2. Metric or unified (60) E (2M - D) - 3d 0.866023P.
Where: M 1/2 (M'/0.4472 - 0.2361D). (5 flutes). E Pitch diameter. P Pitch of tap. D Diameter of tap. d diameter of wire. M' micrometer reading

Feature Attributes

Includes:
Box,Setting standard,Key
Graduations:
0.010 mm
Additional Features:
Measures itch diameter of taps by the single-wire method

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome