368 Series 2-Point Internal Holtest Micrometers


Select
£829.99 Inc VAT (20%)


See all variants from £829.99

Description

2 point internal micrometers (2-6mm, 2 point) of sturdy construction are made highly durable with hardened alloy tipped contact points. Used for measuring deep holes with an extension rod which is available on models over 6mm measuring range. Accuracy: Instrument Error: 2-20mm 2 mu m, 20-100mm 3 mu m, 100-300mm 5 mu m. Each Holtest is supplied with hex-wrench.

Feature Attributes

Weight:
91 g
Includes:
Key Measuring surfaces titanium-coated or carbide,Carbide taper & contact point,Box
Resolution:
0.01 mm
Display Type:
Analogue
System of Measurement:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome