XTA Imperial Bore Micrometers


Select
£499.99 Inc VAT (20%)


See all variants from £499.99

Description

Inch (Individuals with Setting Rings)
Economical range of mechanical three point micrometers with XT (extended travel) feature on all models between 6 - 200mm capacity. This allows a wide measurement range without the need to change anvils. Both the measuring head and setting ring are UKAS calibrated (6 - 200mm range only). Blind bore measurements are available above 12.5mm. Tungsten carbide measuring faces on all 3-point heads from 12.5mm. (Micrometers with inch setting rings are available on request.)

Feature Attributes

Includes:
Individual Instruments,Setting Rings,Wooden Case
Display Type:
Analogue
System of Measurement:
Imperial
Resolution:
0.005 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome