DCM310 & DCM320 Digital Clamp Meters


£139.99 Inc VAT (20%)

See all variants from £139.99

Description

The DCM310 and DCM320 are ideal clamp meters for use during the installation, maintenance and checking of electrical systems and equipment.

The large clamp jaw enables cables to be measured up to 27 mm diameter, so covering the majority of applications within the electrical system installation industry.

• Measures up to 400 A a.c. with low current ranges for improved resolution.
• 600 V a.c./d.c. DCM320.
• 20 MΩ Resistance DCM320.
• Data Hold.
• Max Hold DCM310.
• Small pocket-size design.
• Exceptional battery lifetime.
• Supplied with carry case.
• IEC61010 CAT III 600 V.

Feature Attributes

AC voltage:
600 V
DC voltage:
600 V
AC/DC current:
400 A
Resistance:
20 MO

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome