Digimatic Depth Gauges


Select
£369.99 Inc VAT (20%)


See all variants from £369.99

Description

Series 571 “ABSolute”
Designed for measuring depth of hole, slots and recesses. Can be fitted with an extension base to extend its span.
Base size: 100mm.
Functions: inch/metric conversion, zero at any point. SPC data output.
Power supply: battery 1x SR44 - Order Code PAN- 904-5020K supplied.
Resolution: 0.0005”/0.01mm.

Feature Attributes

System of Measurement:
Metric,Imperial
Resolution:
0.01 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome