Vernier Depth Gauges


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

Series 527
Vernier depth gauges with fine adjustment feature. Base and measuring faces are made of stainless steel which has been hardened and microlapped.
Range: 0 - 150mm, 0 - 300mm.
Resolution: 0.02mm.

Feature Attributes

Graduations:
0.02 mm
Resolution:
0.02 mm
Base Size:
100 x 6.5 mm
Additional Features:
Optional Longer Extension Bases,Stainless Steel
Product Type:
Depth Gauge
System of Measurement:
Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome