1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Calipers/
  4. Digital Calipers
550 Series Digital ABS Calipers with Nib Jaws
0
1
2

550 Series Digital ABS Calipers with Nib Jaws


3 Variants From
£639.99

Inc VAT (20%)

See 3 Product Variants
£639.99

Description

Inch/metric conversion. Zero set at any point. SPC data output. Round measuring faces for accurate ID measurement. Power supply battery 1x SR44
Order Code EDI- 904-4000K supplied.
Resolution: 0.01mm/0.0005".

Extra batteries available - Order Code EDI -904-4000K.

See full description

Feature Attributes

Measures:

External,Internal

System of Measurement:

Imperial,Metric

Material:

Stainless Steel

Resolution:

0.01 mm

Standards Met:

IP67

Additional Features:

Round Measuring Face

More attributes