0
1
2
3

552 Series Digimatic ABS Carbon Fibre Calipers


£1,039.99 Inc VAT (20%)

See 3 Product Variants
£1,039.99

Description

Lightweight carbon fibre caliper with exchangeable jaws makes this easy to use for many applications.

Features:
Range: 0-600mm/0-24".
Resolution: 0.01mm/0.0005".
MinID: 12.7mm.
Accuracy: +/-0.05mm.
Large LCD display.
Imperial/Metric conversion.
Origin/Zero setting.
Data hold/output.

Feature Attributes

Resolution:
0.01 mm
Measures:
External,Internal
Material:
Carbon Fibre
System of Measurement:
Imperial,Metric
Standards Met:
IP66
Additional Features:
Lightweight,Exchangeable Jaws,Large LCD display
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome