0
1
2
3

6"/150mm Digital ABS Electronic Caliper

Order Code: ZT1016368X

£21.99 Inc VAT (20%)
£25.9915% off
QuantityPriceDiscount
1 - 4£21.990%
5 - 9£21.114%
10 - 19£20.238%
20 +£19.3512%

Currently unavailable

Description

Specification:
Resolution: 0.0005"/0.01mm.
Instrumental error: 0.001"/0.03mm.
Repeatability: 0.0005"/0.01mm.
Power supply: 1 x SR44 (EDI-904-4000K).
Battery life: 3.5 years.
Operational temperature: 0°C to 40°C.
Storage temperature: -10°C to 60°C.

See full description
Specifications for 6"/150mm Digital ABS Electronic Caliper
  • Additional Features
    Error-free operation
    Large clear display
    Non-output type
    Fast response speed
    Zero reset at any point
  • System of Measurement
    Metric
    Imperial
  • Resolution
    0.01mm
  • Measurement Range
    0 - 150mm
  • Weight Each
    360g
  • Measures
    External
    Internal
  • Accuracy
    +/-0.03mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome