0
1
2
3
4

8"/200mm Digital ABS Electronic Caliper

Order Code: ZT1016369X

£34.99 Inc VAT (20%)

Currently unavailable

Description

SPECIFICATIONS
Resolution: 0.0005?/0.01mm
Instrumental Error: 0.001?/0.03mm
Repeatability: 0.0005?/0.01mm
Power Supply: 1 x SR44 (EDI-904-4000K)
Battery Life: 1 - 2 years depending on usage
Operational Temperature: 0C to 40C
Storage Temperature: ?10C to 60C

See full description
Specifications for 8"/200mm Digital ABS Electronic Caliper
  • Resolution
    0.01mm
  • Accuracy
    +/-0.03mm
  • Additional Features
    Fast response speed
    Knurled thumb grip
    Dual readout mm/inch
    Zero reset
    Large display
  • Measurement Range
    0 - 200mm
  • System of Measurement
    Metric
    Imperial
  • Measures
    External
    Internal
  • Weight Each
    460g

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome