Digital ABS Electronic Calipers


Select
£27.99 Inc VAT (20%)
Up to 6.5% off


See all variants from £27.99

Description

High quality digital calipers allow for outside, inside, depth and step measurements.

Features and Benefits
• Stainless Steel Blade and Jaws - made to last
• Metric and Imperial Scales
• LCD Display
• Highly accurate to +/- 0.02mm
• Absolute and Relative Measuring

Feature Attributes

Measures:
Depth,Internal,Step,External
Accuracy:
0.02 mm
Material:
Stainless Steel
System of Measurement:
Imperial,Metric
Standards Met:
DIN EN ISO 13385-1 2020
Caliper Type:
Digital Calipers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome