1. Measuring & Test Equipment/
  2. Test & Measurement Products/
  3. Calipers/
  4. Digital Calipers
MW442 Digital External Calipers
0
1

MW442 Digital External Calipers


4 Variants From
£339.99

Inc VAT (20%)

5.5% off
See 4 Product Variants
£339.99

Description

Resolution: 0.01mm/0.0005".
These digital calipers have a large LCD display showing Absolute/Incremental measurement with a direct mm/inch conversion and a preset capability.

Feature Attributes

System of Measurement:

Imperial,Metric

Additional Features:

Preset capability

Measures:

External

Accuracy:

+/-0.02 mm

Resolution:

0.005 mm

Caliper Type:

Digital Calipers